Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC ET 200SP Base Unit
  • BU Type U0
  • 16 process terminals
  • Connection cross-section: 0.14-2.5 mm²
  • Bridged to the left
  • 277 V AC/120 V DC
  • Colour code: CC00
  • Without AUX terminals

Siemens SIMATIC ET 200SP Base Unit Typ U0 - 6ES7193-6BP00-0BU0

Item number: 109239
EAN: 4047623409427
Corresponding accessories
Technical details

Base unit

U0

277 V AC/120 V DC

20 x 117 x 35 mm

DIN-rail 35 mm

Push-in

CC00

CE
EAC
cULus
UKCA

Product description
Siemens SIMATIC ET 200SP Base Unit Typ U0 - 6ES7193-6BP00-0BU0
The Base Unit SIMATIC ET 200SP BU Type U0 - 6ES7193-6BP00-0BU0 from Siemens, which is bridged to the left, has 16 process terminals and is suitable for the connection of peripheral modules with the colour code CC00. The Base Unit - 6ES7193-6BP00-0BU0, featuring a 277 V AC/120 V DC power supply, is mounted by means of DIN rails and can be latched to additional base units from the side.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0