Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • SIMATIC DP
  • CPU 1512SP F-1 PN for ET 200SP
  • Central module
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • SIL in accordance with IEC 61508: SIL 3
  • Interface: PROFINET IRT with 3 Port switch
  • Supply voltage: 24 V DC (19.2–28.8 V DC)
  • Max. switching current: 4.7 A
  • Working memory: 300 kByte program; 1 MByte data
  • 48 NS Bit performance
  • SIMATIC memory card and bus adapter for Port 1 and 2 required

     

    ***A return is only possible in unopened condition***

Siemens SIMATIC DP CPU 1512SP F-1 PN - 6ES7512-1SK01-0AB0

Item number: 106738
EAN: 4047623406037
Corresponding accessories
Technical details

Compact CPU (fail-safe)

300 kByte program; 1 MByte data

48

PL e/4

SIL 3

20 years

24 V DC

19,2-28,8 V

0.6 A

4.7 A

Yes

100 x 117 x 75 mm

DIN-rail 35 mm

-25 °C

50 °C

IP20

Profinet
Profisafe

CE
EAC
cULus

Product description
Siemens SIMATIC DP CPU 1512SP F-1 PN - 6ES7512-1SK01-0AB0
The SIMATIC Central Module CPU 1512SP F-1 PN - 6ES7512-1SK01-0AB0 by Siemens for ET 200SP has three PROFINET ports for communication and programming. The supply voltage for the central module with working memory is 24 V DC. Thanks to the 300 kB program and 1 MB data memory, the compact CPU 1512SP F-1 PN - 6ES7512-1SK01-0AB0 is ideal for fail-safe control tasks in all decentralised industrial areas.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0