Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • LOGO! POWER
  • Stabilised power supply
  • Input: 100-240 V AC
  • 1 phase
  • Output: 12 V DC/1,9 A
  • 22,8 watt
  • Protection class: IP20
  • DIN rail mounting

Siemens LOGO! POWER 12V 1,9A - 6EP3321-6SB00-0AY0

Item number: 103613
EAN: 4025515154808
Corresponding accessories
Technical details

DIN-rail power supply

LOGO! Power

Single phase

yes

100-240 V AC

85 V AC

264 V AC

50/60 Hz

0.3-0.53 A

10.5-16.1 V DC

12 V DC

1.9 A

36 mm

90 mm

53 mm

Screw terminals

-25 °C

70 °C

IP20

CE
EAC
cULus

yes

Product description
Siemens LOGO! POWER 12V 1,9A - 6EP3321-6SB00-0AY0
The LOGO! POWER 12V 1,9A - 6EP3321-6SB00-0AY0 switched mode power supply unit from Siemens with an output voltage of 12 V DC and an output current of 1,9 A is the ideal current supply for the LOGO! mini controllers. The LOGO! POWER 12V 1,9A - 6EP3321-6SB00-0AY0 switched mode power supply unit provides high performance in minimum space. Enhanced efficiency across the entire load range and low power losses in no-load operation ensure efficiency. Thanks to the wide-range input, connection to direct current is also possible. An extended operating temperature range up to 70 °C and optimised input performance for capacitive loads ensure that LOGO! POWER 12V 1,9A - 6EP3321-6SB00-0AY0 stands for reliable power supply. The design of the logic modules for easy set-up is kept.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0