Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Screwdriver set with interchangeable blades
  • 35-piece
  • Slotted; TORX®; Square; Hexagonal
  • 1 x VDE Handle
  • 2 x KK 65 iS PZ (1/2 x 154 mm) Pozidriv
  • 2 x KK 62 iS PH (1/2 x 154 mm)
  • 1 x KK 60 i (0.4 x 2.5 x 154 mm)
  • 3 x KK 60 iS (0.6 x 3.5/0.8 x 4/1 x 5.5 x 154 mm)
  • 1 x KK 67 i TORX® (10 x 154 mm)
  • 3 x KK 67 iS TORX® (15/20/25 x 154 mm)
  • 1 x 1440 (4.5-6 x 41 mm)
  • 1 x Joker Double (10 x 13 x 167 mm)
  • 1 x 8000 A (1/4" x 152 mm)
  • 1 x 8784 A1 (1/4" x 1/4" x 37 mm)
  • 1 x 8794 SA (1/4" x 75 mm)
  • 8 x 8790 HMA (5,5/6/7/8/10/11/12/13 x 23 mm)
  • 1 x 893/4/1 K (1/4" x 50 mm)
  • 2 x 855/1 Z PZ (1/2 x 25 mm)
  • 4 x 840/1 Z Hex-Plus (3/4/5/6 x 25 mm)
  • 1 x 867/1 TORX® (25 x 25 mm)
  • 1 x 1-pole voltage tester (0.5 x 3 x 70 mm)
  • For permissible voltages up to 1,000 V

Screwdriver set with interchangeable blades Wera Kraftform Kompakt W1 Wartung - 05135926001

Item number: 104773
EAN: 4013288178336
Technical details

Screwdriver set

yes

black

Slotted, Phillips, TORX®, Square, Hexagonal

325 x 145 x 65 mm

Product description
Screwdriver set with interchangeable blades Wera Kraftform Kompakt W1 Wartung - 05135926001

The Kraftform Kompakt W1 Maintenance - 05135926001 screwdriver set from Wera includes a 35-piece handle-interchangeable blade system, which allows a time-saving tool-free replacement of the blades and is suitable for safe work in permissible voltage ranges up to 1,000 V thanks to its excellent insulation. The Kraftform Kompakt W1 Maintenance screwdriver set includes a VDE handle, interchangeable blades as well as a 1-pole voltage tester and is supplied in a practical folding textile box (325 x 145 x 65 mm). The multicomponent Kraftform handle from Wera convinces with its ergonomic shape adapted to the human hand, which allows comfortable and safe work performance.

    Contents of the Kraftform Kompakt W1 Maintenance Set
  • 1 x Handle 817 VDE (9 x 102 mm)
  • 2 x KK 65 iS PZ Pozidriv Philips screwdrivers (1/2 x 154 mm)
  • 2 x KK 62 iS PH Philips screwdrivers (1/2 x 154 mm)
  • 1 x KK 60 i Slotted screwdriver (0.4 x 2.5 x 154 mm)
  • 3 x KK 60 iS Slotted screwdrivers (0.6 x 3.5/0.8 x 4/1 x 5.5 x 154 mm)
  • 1 x KK 67 i TORX® (10 x 154 mm)
  • 3 x KK 67 iS TORX® (15/20/25 x 154 mm)
  • 1 x 1440 (4.5-6 x 41 mm)
  • 1 x Joker Double open-ended wrench (10 x 13 x 167 mm)
  • 1 x 8000 A Zyklop Speed Ratchet (1/4" x 152 mm)
  • 1 x 8784 A1 Zyklop bit adaptor (1/4" x 1/4" x 37 mm)
  • 1 x 8794 SA Zyklop extension with free-turning sleeve (1/4" x 75 mm)
  • 8 x 8790 HMA Zyklop socket set (5.5/6/7/8/10/11/12/13 x 23 mm)
  • 1 x 893/4/1 K Universal Bit Holder (1/4" x 50 mm)
  • 2 x 855/1 Z PZ Bit (1/2 x 25 mm)
  • 4 x 840/1 Z Hex-Plus Bit (3/4/5/6 x 25 mm)
  • 1 x 867/1 TORX® Bit (25 x 25 mm)
  • 1 x 247 Voltage tester (0.5 x 3 x 70 mm, 1-pole)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0