Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Kraftform compact screwdriver set
  • 7-piece
  • 6 x BiTorsion (Slotted/Phillips/TORX®/Hexagonal)
  • Handle with retractable bayonet
  • Rapidaptor technology
  • "Take it easy" colour coding

Screwdriver set Wera Kraftform Kompakt 20 Tool Finder 1 - 05051016001

Item number: 104817
EAN: 4013288185327
Technical details

Screwdriver set

yes

black

Slotted, Phillips, TORX®

170 x 80 x 55 mm

Product description
Screwdriver set Wera Kraftform Kompakt 20 Tool Finder 1 - 05051016001

The Kraftform Kompakt 20 Tool Finder 1 - 05051016001 screwdriver set from Wera includes a 7-piece handle-interchangeable bit system, which allows a time-saving tool-free replacement of the bits. The set includes a bit holding screwdriver, a Rapidaptor bit holder and 6 BiTorsion bits with 25 mm length. The multicomponent Kraftform handle with hexagonal anti-roll protection from Wera convinces with its ergonomic shape adapted to the human hand, which allows comfortable and safe work performance. The set comes in a handy folding bag.

    Contents of the Kraftform Kompakt 20 Tool Finder 1-Set
  • 1 x 813 Bit-Handle (1/4")
  • 1 x 889/4 R Rapidaptor (1/4" x 100 mm)
  • 2 x 851/1 BTZ PH (1/2 x 25 mm)
  • 2 x 855/1 BTZ PZ Bit Pozidriv (1/2 x 25 mm)
  • 1 x 867/1 TORX® BTZ Bit (25 x 25 mm)
  • 1 x 800/1 BTZ Bit (0,8 x 5,5 x 25 mm)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0