Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Screwdriver set
  • 11-piece
  • Slotted/Philips/TORX®
  • 2 x 165 i PZ VDE (1 x 80/2 x 100 mm) Pozidriv
  • 3 x 160 i VDE (0.4 x 2.5 x 80/0.8 x 4 x 150/1 x 5.5 x 200)
  • 2 x 162 i PH VDE (1 x 80/2 x 100 mm)
  • 3 x 167 i TORX® VDE (10 x 80/1 x TX 10 x 80/20 x 80 mm)
  • 1 x 160 iS (0.6 x 3.5 x 100 mm)
  • For working areas with permissible voltages up to 1,000 V

Screwdriver set Wera Kraftform 2go 100 - 05004310001

Item number: 104772
EAN: 4013288187826
Technical details

Screwdriver set

yes

black

Slotted, Phillips, TORX®

185 x 115 x 240 mm

Product description
Screwdriver set Wera Kraftform 2go 100 - 05004310001

The Kraftform 2go 100 - 05004310001 11-piece screwdriver set from Wera is suitable for working in permissible voltage ranges up to 1,000 V thanks to its excellent insulation. The Kraftform 2go 100 set includes four Phillips, four slotted and three TORX® screwdrivers and is packaged in the practical dimensionally stable Wera 2go 4 tool quiver (105 x 165 x 165 mm), which can be docked to the Wera 2go system. The multicomponent Kraftform handle with hexagonal anti-roll protection from Wera convinces with its ergonomic shape adapted to the human hand, which allows comfortable and safe work performance.

    Contents of the Kraftform 2go 100-Set
  • 2 x 165 i PZ VDE Pozidriv (1 x 80/2 x 100 mm)
  • 2 x 162 i PH VDE Philips screwdrivers (1 x 80/2 x 100 mm)
  • 3 x 167 i TORX® VDE screwdrivers (10 x 80/15 x 80/20 x 80 mm)
  • 3 x 160 i VDE Slotted screwdrivers (0.4 x 2.5 x 80/0.8 x 4 x 150/1 x 5.5 x 200 mm)
  • 1 x 160 iS Slotted screwdriver (0.6 x 3.5 x 100 mm)
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0