Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • samosPRO COMPACT SP-COP Starter Kit
  • PL/Category in accordance with ISO13849-1 : PL e/Cat. 4
  • Safe digital inputs: 16
  • Safe digital outputs: 4
  • Configurable and safe digital in/outputs: 4
  • Communication protocols: Ethernet/IP - PROFINET IO - Modbus - TCP/IP
  • Interfaces: Ethernet RJ45/Micro USB
  • Special libraries: Muting/analogue sensors/presses/combustion technology
  • Power supply: 24 V DC
  • Dimensions (W x H x D): 45 x 96 x 115 mm
  • Connection: plug-in screw terminal
  • Contents: base module / 512 MB memory card / 1.8 m USB cable (USB 2.0 A/Mini B) / 2 m RJ45 Ethernet cable

    ***Returns are only possible if the product is unopened***

samos® PRO COMPACT SP-COP-Starter Kit Wieland R1.190.1100.0

***The starter kits are limited to one per customer!***
Starter-Kit contains standard items: 106437

Item number: 109310
EAN: 4049088278334
Corresponding accessories
Technical details

external SD card

20 (4 configurable)

8 (4 configurable)

Profinet
Ethernet/IP
TCP/IP
Modbus

2

172

yes

PL e/4

SIL 3

20 years

24 V DC

15.6-30 V DC

4 A

45 mm

96 mm

115 mm

DIN-rail 35 mm

Screw terminals

-25 °C

65 °C

IP20

Ethernet RJ45
Micro USB

EN ISO 13849-1:2015
EN 60204-1:2016
EN 693
EN 692
EN IEC 61511
EN 50156

CE
cULus
TÜV

samos®PLAN

depends on programming

Pressing
Muting
Combustion technology
analogue sensors

Product description
samos® PRO COMPACT SP-COP-Starter Kit Wieland R1.190.1100.0
The samosPRO COMPACT SP-COP Starter Kit R1.190.1100.0 from Wieland includes the Base Module R1.190.1310.0 - SP-COP2-ENI-A DC 24V, a memory card with 512 MB of storage space, a 1.8 m-long USB cable (USB 2.0 A/Mini B), and a 2 m-long RJ45 Ethernet cable. The base module controls the safety of your system cost-effectively and without taking up excessive space, and can be expanded by means of a modular system. It has 16 safe digital inputs, four safe digital and four configurable safe digital inputs and outputs. All inputs and outputs are represented on an optical display.

The compact module supports the Ethernet/IP communication protocol, PROFINET IO, Modbus and TCP/IP, and can be programmed via the Ethernet RJ45 and Micro USB interfaces. The samosPRO Base Module is connected via plug-in screw terminals, which are included.

The samosPRO COMPACT Base Module is programmed using samos®PLAN 6. The free program offers a graphic drag-and-drop programming interface, as well as several internal test features. The unique, Integrated documentation function enables significant time savings when documenting your project.

 

The starter kits are limited to one per customer!

    Contents:
  • 1 x samos® PRO COMPACT Base Module R1.190.1310.0
  • 1 x samos® PRO Memory Card R1.190.1000.0 - 512 MB
  • 1 x samos® PRO USB Connection Cable R1.190.1010.0 - USB 2.0 A/Mini B, 1.8 m
  • 1 x samos® PRO RJ45 Connection Cable R1.190.1020.0 - 2 m
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0