Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • MTS safety transformer - 1-phase
  • Power: 160 VA
  • Input voltage: 230/400 V AC
  • Output voltage: 24 V AC
  • Frequency: 50-60 Hz
  • Protection rating: IP20
  • Temperature range: -20-40 °C
  • Size (H x W x D): 101 x 96 x 106 mm

Safety transformer Murrelektronik MTS - 86343

Item number: 103369
EAN: 4048879078528
Technical details

Single-phase safety transformer

MTS

160 VA

230/400 V AC

0.82 A (230 V AC); 0.47 A (400 V AC)

6.1 A (230 V AC); 3.5 A (400 V AC)

9.5 A (230 V AC); 5.5 A (400 V AC)

50-60 Hz

24 V AC

101 x 96 x 106 mm

DIN-rail 35 mm
Slotted hole mounting

-20 °C

40 °C

IP20

CE
cRUus
UKCA

Product description
Safety transformer Murrelektronik MTS - 86343
The 1-phase MTS - 36343 safety transformer from Murrelektronik with power rating of 160 VA has an input voltage of 230/400 V AC and an output voltage of 24 V AC. The transformer is fixed by means of long hole mounting and also can be snapped onto DIN-rail TH35 (EN 60715). The safety transformer MTS - 36343 can be used in many applications, for example, in robotics, warehousing and conveyor technology or general mechanical engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0