Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1947 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety temperature limiter and monitor
  • certified to DIN EN 14597
  • factory-set switching behaviour: Max alarm (O function)
  • supply voltage: 20–30 V AC/DC
  • inputs: 2 x analogue/1 x binary
  • outputs: 2 x Relay/1 x analogue
  • Relay changeover: < 250 V AC/<3 Amps
  • resistive load: < 30 V DC/3 Amps
  • Ambient temperature: 0...55 °C 

Safety temperature limiter/monitor JUMO STB/STW 701150/8-01-0253-2001-23/005 - 00548736

Item number: 111784
EAN: 4053877010401
Corresponding accessories
Corresponding accessories
Technical details

Temperature limiter

Temperature monitoring
Temperature limitation

LED

Buttons, USB

110-240 V AC

3

analogue

analogue

binary

3

Relay

Relay

analogue

DIN EN 14597

45 mm

89.4 mm

Front fixing

Screw terminals

0 °C

50 °C

IP20

Micro USB

CE

Product description
Safety temperature limiter/monitor JUMO STB/STW 701150/8-01-0253-2001-23/005 - 00548736
The STB/STW 701150/8-01-0253-2001-23/005 - 00548736 Safety temperature limiter and monitor from Jumo is a compact and freely configurable STB/ STW and can reliably detect potential hazards at an early stage that could lead to personal injury, environmental damage, or the destruction of production facilities and goods. The STB/STW 701150/8-01 -0253-2001-23/005 - 00548736 has a supply voltage range of 110…240 V AC. Two universal analogue inputs, one digital input, two relay outputs and one universal analogue output are available.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0