PNOZsigma Output Expansion Module, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, Enabling current paths: 4 x NO contacts, Signal current paths: 1 x NC contacts, Supply voltage: 24 V AC/DC, Connection: spring-clamp terminals
***A return is only possible in unopened condition***
PNOZsigma Output Expansion Module, PL/Category in accordance with ISO13849-1: PL c/Cat. 4, Enabling current paths: 2 x NO contacts, Supply voltage: 24 V AC/DC, Connection: spring-clamp terminals
***A return is only possible in unopened condition***
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 15 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
PNOZsigma Output Expansion Module, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, Enabling current paths: 3 x NO contacts, Cascadable, Supply voltage: 24 V DC, Connection: spring-clamp terminals
***A return is only possible in unopened condition***
PNOZsigma Output Expansion Module, PL/Category in accordance with ISO13849-1: PL e/Cat. 4, Enabling current paths: 4 x NO contacts, Signal current paths: 1 x NC contacts, Supply voltage: 24 V DC, Connection: spring-clamp terminals
***A return is only possible in unopened condition***
Safety relay Pilz 751109 - PNOZ s9 C 24VDC 3 n/o t 1 n/c t
The 751109 - PNOZ s9 C 24VDC 3 n/o t 1 n/c t time-delayed safety relay from Pilz is used for the monitoring of electrical locking devices. The base module has three NO contacts as enabling current paths, as well as an auxiliary contact with a time delay ranging from 0.04 to 300 s, and can be controlled on either a single channel or two channels. The 750109 - PNOZ s9 24VDC 3 n/o t 1 n/c t time-delayed safety relay with a supply voltage of 24 V DC is connected via plug-in screw clamp terminals and can be mounted on a DIN35 rail.