Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety mat
  • Dimensions (L x W x H): 500 x 1,000 x 14 mm
  • Surface: nubs
  • Switching pressure (at 80 mm): 150 N
  • Static load (at 80 mm): 2,000 N
  • Response time: < 0.25 s
  • Material: PUR
  • black
  • Protection class: IP65

Safety mat ASO 1602-4720 - SENTIR mat 14-1T4.0-NP

Item number: 107399
EAN: 4260700934579
Corresponding accessories
Corresponding accessories
Technical details

Safety mat

< 0.025 s

150 N

2000 N

1000000

1000 mm

14 mm

500 mm

Connector M8 (3 pole)
Socket M8 (3-pole)

PUR

nubs

-10 °C

55 °C

IP65

EN ISO 13849-1
EN ISO 13856-1

CE
UL
TÜV

Product description
Safety mat ASO 1602-4720 - SENTIR mat 14-1T4.0-NP
The Safety mat 1602-4720 - SENTIR mat 14-1T4.0-NP by ASO is suitable for securing the area in front of dangerous machinery. The Safety mat, with an active surface area of 500 x 1,000 mm has an integrated ramp rail, which can be used for ground anchoring. The Safety mat 1602-4720 - SENTIR mat 14-1T4.0-NP is connected via a 3-pole M8 connector and a 3-pole M8 socket. The switching status can be analysed using a terminal resistor or four-wire technology. For the series switching of individual contact mats, it is recommended that you remove the connected ramp rails at the junction points.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0