Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safe Speed Monitor
  • PL/Category according to ISO 13849: PL e/Cat. 4
  • Confirmation current paths: 1 x NO (relay)
  • Signal outputs: 1 x PNP
  • Integrated safety functions: SLS; SSM; SSR
  • Supply voltage: 24 V DC (-15/+10 %)
  • Dimensions (S x H x D): 12.5 x 112.2 x 114.5 mm
  • Connection: screw terminals

     

    ***Returns are only possible if the product is unopened***

Safe Speed Monitor PHOENIX 1249515 - PSR-MM35-1NO-1DO-24DC-SC

Item number: 109138
EAN: 4063151353643
Corresponding accessories
Technical details

Safe Speed Monitor

3

1 x NO

1 x Semiconductor

PL e/4

SIL 3

20 years

10000000

24 V DC

Relay

6 A

12 V AC/DC

250 V AC/DC

12.5 mm

112.2 mm

114.5 mm

DIN-rail 35 mm

Screw terminals

-20 °C

55 °C

IP20

CE
EAC
cULus
UL
cUL

Product description
Safe Speed Monitor PHOENIX 1249515 - PSR-MM35-1NO-1DO-24DC-SC
The Safe Speed Monitor PSR-MM35-1NO-1DO-24DC-SC - 1249515 from PHOENIX CONTACT is used for the sensorless speed range monitoring of three-phase motors and alternating current motors up to PLe. This features a safety NO contact as an output, as well as a parameterised digital signal output. Configuration is performed via the PSRmotion software. The Safety Speed Monitor PSR-MM35-1NO-1DO-24DC-SC - 1249515 with a supply voltage of 24 V DC (-15/+10 %) is connected via screw terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0