• RiLineX plug-in strip for equipment adaptors and equipment carriers
  • For lateral extension of equipment adaptors and equipment carriers as well as for routing thin cables
  • Can be fitted on either side
  • Material: polyamide (PA 6)
  • Colour: RAL 9005
  • Dimensions (W x H): 9.09 x 240 mm
  • Packaging unit: 8 pieces

RiLineX plug-in strip Rittal RX 9365.710

Item number: 112615
EAN: 4069196007237
Technical details

Device adaptor

9 mm

240 mm

Product description
RiLineX plug-in strip Rittal RX 9365.710
The RiLineX RX 9365.710 plug-in strip from Rittal is used for the lateral extension of equipment adaptors and equipment carriers within the RiLineX system. It is snapped onto the left and right sides of the Adapter and also allows thin cables to be routed through. Thanks to the simple snap-on assembly, the overall width can be flexibly extended. The plug-in strip facilitates neat wiring and improves adaptability in system configuration.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0