Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RiLineX DIN rail for equipment adaptors and equipment carriers
  • For mounting surface-mounted devices with snap-in fastening in the 60 mm busbar system
  • Version without lateral anti-slip protection
  • Material: polyamide (PA 6)
  • Colour: RAL 9005
  • Dimensions (W x H): 54 x 10 mm
  • Suitable for item numbers 9360.740 / 9360.760 / 9360.780
  • Pack size: 8 pieces

RiLineX DIN rail Rittal RX 9365.745

Item number: 112623
EAN: 4069196002058
Technical details

Device adaptor

54 mm

10 mm

Product description
RiLineX DIN rail Rittal RX 9365.745
The RiLineX DIN rail RX 9365.745 from Rittal is used for mounting surface-mounted devices on equipment adaptors and equipment carriers within the RiLineX system. It is snapped onto the Adapter and enables the simple mounting of components using a snap-in mechanism. As this version does not feature lateral anti-slip protection, the DIN rail is particularly suitable for applications where no additional fixing is required and a compact, simple installation is required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0