• RiLineX connection compartment cover for NH fuse-switches
  • For size NH00 in busbar configurations
  • Material: polyamide (PA 6)
  • Colour: RAL 9005
  • Suitable for item numbers 9362.000 / 9362.005 / 9362.030 / 9362.035
  • Pack size: 2 pieces

RiLineX connection compartment cover Rittal RX 9365.530

Item number: 112606
EAN: 4069196007275
Technical details

Safety component

106 mm

41.4 mm

62 mm

Product description
RiLineX connection compartment cover Rittal RX 9365.530
The RiLineX terminal compartment cover RX 9365.530 from Rittal is designed to securely cover the terminal area of NH fuse switch disconnectors in the RiLineX system. It is used in busbar installations and enhances touch protection during operation. The cover enables a neat and safe installation and adds an additional protective component to the system in the terminal area.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0