• RiLineX anti-slip device for equipment adapter DIN rails
  • To prevent slippage of equipment adapter DIN rails in the 60 mm busbar system; recommended for vertically mounted base systems or complete boards; material: polyamide (PA 6)
  • Colour: RAL 9005
  • Dimensions: width 54 mm
  • Suitable for item numbers 9360.740 / 9360.760 / 9360.780 / 9365. 725
  • Packaging unit: 8 pieces

RiLineX anti-slip device Rittal RX 9365.735

Item number: 112619
EAN: 4069196002010
Technical details

Device adaptor

Product description
RiLineX anti-slip device Rittal RX 9365.735
The RiLineX anti-slip device RX 9365.735 from Rittal is designed to provide additional security for equipment adapter DIN rails in the RiLineX system. It prevents components from shifting unintentionally and increases stability, particularly in vertical system configurations. Installation is straightforward and adds an additional mechanical safety feature to the mounting rail solution.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0