RFID safety switch set Pilz 540000
The Pilz PSEN cs1.1p / PSEN cs1.1, with order number 540000, is a set comprising a contactless, coded RFID safety switch and a matching Actuator from the PSENcode series. The sensor has two safe semiconductor outputs and one signalling output. Connection is via an eight-pin M12 connector. The safety switch supports Safety Device Diagnostics, is suitable for series connection and can be actuated from four directions. The typical switching distance is 21 mm, the safe switching distance is 15 mm and the safe cut-off distance is 40 mm.