RFID actuator - round Coding: fully encoded, PL/Category in accordance with ISO13849-1: PL e/Cat.4, Enclosure dimensions (W x H x D): 18 x 3.8 x 18 mm, Protection class: IP67, Sticks on
***A return is only possible in unopened condition***
The Pilz PSEN cs4.1 M12/8-0. 15m, with order number 541159, is a non-contact, fully-coded RFID safety switch from the PSENcode series. The sensor has two safe semiconductor outputs and is connected via an 8-pin M12 connector with a 0.15 m connection cable. The switch supports Safety Device Diagnostics and is suitable for series connection. The sensing distance depends on the Actuator used. The scope of supply includes a switch without an Actuator. A maximum of eight programming operations are possible.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.