Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RFID safety switch
  • Coding: coded
  • Safety outputs: 2
  • Cable length: 5 m
  • Actuation direction: 1
  • Supply voltage: 24 V DC
  • Protection rating: IP6K9K

RFID safety switch Pilz 541061

Item number: 113465
EAN: 4046548067125
Corresponding accessories
Corresponding accessories
Technical details

Safety sensor (RFID)

PSENcode

coded

20

LED

260 ms

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

2 x OSSD

100 mA

Rectangular

26 mm

37 mm

18 mm

Cable

5 m

PBT

-25 °C

60 °C

IP6K9K

EN ISO 13849-1:2015
EN IEC 62061

CE
EAC
cULus
TÜV
UKCA

Product description
RFID safety switch Pilz 541061
The Pilz PSEN cs3.1a, with order number 541061, is a non-contact, coded RFID safety switch from the PSENcode series. The sensor has two safe semiconductor outputs and a 5 m long Connection cable. The safety switch supports Safety Device Diagnostics and is suitable for series connection. The sensing distance depends on the Actuator used. The scope of delivery includes a switch without an Actuator.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0