Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RFID safety sensor with actuator
  • RFID Coding: encoded
  • PL/Category in accordance with ISO13849-1: PL e/Cat.4
  • Response time: 260 ms
  • Safety outputs: 2 x OSSD
  • Signal outputs: 1
  • Switching distance Sn: 11 mm
  • Display: LED status display
  • Enclosure dimensions (W x H x D): 26 x 37 x 18 mm
  • Protection class: IP67
  • Connection: M12 plug connector (8-pole)

     

    ***A return is only possible in unopened condition***

RFID safety sensor Pilz 541009 - PSEN cs3.1 M12/8-0.15m/PSEN cs3.1

Item number: 107314
EAN: 4046548065688
Corresponding accessories
Corresponding accessories
Technical details

Safety sensor (RFID)

PSENcode

coded

8

20

11 mm

LED

inc. actuator

260 ms

PL e/4

SIL 3

20 years

19.2 V

28.8 V

DC

2 x OSSD

100 mA

Rectangular

26 mm

37 mm

18 mm

Connector M12 (8 pole)

0.15 m

PBT

-10 °C

55 °C

IP69K

EN ISO 13849-1:2015
EN IEC 62061

CE
EAC
cULus
FCC
TÜV
UKCA

Product description
RFID safety sensor Pilz 541009 - PSEN cs3.1 M12/8-0.15m/PSEN cs3.1
The 541009 - PSEN cs3.1 M12/8-0.15m/PSEN cs3.1 encoded safety sensor from Pilz with actuator is used for the position monitoring of laterally sliding, rotating, or detachable protection devices. It can be connected to all common control units and safety relays. The safety sensor has two OSSD safety outputs, a signal output. a response time of 260 ms, and a switching distance of 11 mm. An LED display shows the current status of the sensor. The 541009 - PSEN cs3.1 M12/8-0.15m/PSEN cs3.1 RFID safety sensor from the PSENcode series is connected via am 8-pole M12 plug connector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0