Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Retro-reflective sensor with polarisation filter - Light-on/Dark-on mode
  • 3-wire DC
  • Range: 0.05-5 m
  • Protection rating: IP65/IP67
  • M8 connector 4-pole

Retro-reflective sensor ifm electronic O6P203 - O6P-FPKG/AS/4P

Item number: 103353
EAN: 4021179279529
Corresponding accessories
Technical details

Retro-reflective sensor

Retro-reflective sensor with polarisation filter

5 m

O6

0.05-5 m

Red light

633 nm

Rectangular

150 (at max. range) mm

Buttons

LED

10 V

30 V

DC

PNP

100 mA

Light-on/dark-on mode

1000 Hz

yes

13 x 35 mm

21 mm

Connector M8 (4 pole)

ABS, PPSU, EPDM, brass

PMMA

-25 °C

60 °C

IP65/IP67

Factory automation

CE
cULus
UKCA

No

No

Product description
Retro-reflective sensor ifm electronic O6P203 - O6P-FPKG/AS/4P
The compact retro-reflective sensor with polarisation filter O6P203 - O6P-FPKG/AS/4P from ifm electronic is characterised by a plastic housing with protection rating IP65/IP67, light-on/dark-on mode and a range of 0.05-5 m (prismatic reflector Ø 80 E20005). The retro-reflective sensor O6P203 is easily set via potentiometer. Thanks to the transparent black housing the LEDs for operating and switching status indication are clearly visible even in bright light. The O6P203 retro-reflective sensor with a 4-pole M8 connection is the perfect solution for use in conveyor systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0