Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Residual current circuit breaker
  • Type B
  • Short-time delayed
  • Number of poles: 4
  • Supply voltage: 400 V
  • Rated current: 40 A
  • Residual current: 300 mA

Residual Current Operated Circuit Breaker Siemens 5SV3644-4

Item number: 106036
EAN: 4001869549071
Corresponding accessories
Technical details

Residual current circuit breaker

4

B

AC

300 mA

0.8 kA

400 V

40 A

10 kA

1 kA

72 mm

90 mm

70 mm

4

70 mm

-25 °C

45 °C

IP20

10000

CE
VDE
EAC
CCC
ÖVE

Product description
Residual Current Operated Circuit Breaker Siemens 5SV3644-4
The 5SV3644-4 residual current operated circuit breaker from Siemens operates with a rated voltage of 400 V, a rated current of 40 A, and is short circuit-resistant up to 10 kA. The residual current circuit breaker has 4 poles. Thanks to the type B design, the 5SV3644-4 residual current operated circuit breaker is triggered in case of sinusoidal residual currents and pulsed DC residual currents. With a maximum rated residual current of 300 mA, the 5SV3644-4 residual current operated circuit breaker can be used for the protection of people, property, for the prevention of fires, and for additional protection in case of direct contact. Areas of application include building technology, industrial applications, and mechanical and plant engineering.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0