Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • RCBO compact
  • Type A
  • 1 + N pole
  • Rated voltage: 230/240 V
  • Rated current: 10 A (B characteristic)
  • IF 30 mA
  • 6 kA

Residual Current Operated Circuit Breaker Siemens 5SV1316-6KK10

Item number: 104505
EAN: 4001869557755
Corresponding accessories
Corresponding accessories
Technical details

Residual protective devices

1+N

B

A

AC

30 mA

4.5 kA

230/240 V

10 A

6 kA

1 kA

18 mm

90 mm

77 mm

1

70 mm

-25 °C

45 °C

IP20

10000

CE
VDE
CCC
IMQ
ÖVE

Product description
Residual Current Operated Circuit Breaker Siemens 5SV1316-6KK10
The 5SV1316-6KK10 combination residual current device and miniature circuit breaker from Siemens operates with a rated voltage of 230/240 V, a rated current of 10 A with tripping characteristic B and has a short-circuit rating of up to 6 kA. The RCBO features 1 + N poles.

Thanks to the type A design, the 5SV1316-6KK10 RCBO trips in the event of sinusoidal AC residual currents and pulsating DC residual currents. With a maximum residual current rating of 30 mA, the 5SV1316-6KK10 RCBO can be used for personnel, material and fire protection as well as for additional protection against direct contact. It is used for building management systems, industrial applications or machine and plant construction.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0