Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Radar level sensor
  • Media: liquids/bulk solids
  • Max. measuring range: 30 m
  • Output: 4-20 mA/HART
  • 2-core
  • Process connection: G 1
  • Process pressure range: -1-3 bar
  • Process temperature range: -40-80 °C
  • Connection: PUR cable (10 m)

Radar level sensor VEGA VEGAPULS C 23 PSC23.XXXXXFBHB - RA-222 22K

Item number: 107843
EAN: 4250738129719
Corresponding accessories
Technical details

Radar level sensor

Liquids
bulk solids

30 m

Bluetooth
HART

± 2

12-35 V DC

4-20 mA
HART

-1-3 bar

G 1

PUR cable

10 m

PVDF

Plastic

-40-80 °C

-40-80 °C

IP66/IP68

Bluetooth
HART

CE
EAC
RCM
UKCA

Product description
Radar level sensor VEGA VEGAPULS C 23 PSC23.XXXXXFBHB - RA-222 22K
The VEGAPULS C 23 PSC23.XXXXXFBHB - RA - 222 22K radar level sensor from VEGA is a sensor for the contactless level measurement of liquids, e.g. in water treatment, in pumping stations, or rain overflow basins, and of bulk solids in moderately sized bulk solid silos or open heaps. The 80 GHz radar technology guarantees maintenance-free operation in simple applications, whereby settings adjustments are performed via a smartphone using the VEGA Tools app. Regardless of whether the medium is a liquid or bulk solids, the VEGAPULS C 23 PSC23.XXXXXFBHB Radar level sensor performs the fill level measurement within a range of up to 30 m, with an accuracy of ±2 mm.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0