Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Radar level sensor
  • Status indication via coloured LED
  • Media: liquids and bulk solids
  • Measuring range: 20 m
  • Output: 4–20 mA HART
  • 2-wire
  • Bluetooth (app)
  • Front process connection: G 1 1/2
  • Rear process connection: G 1
  • Process pressure range: -1...3 bar
  • Process temperature range: -40...80 °C
  • Cable length: 15 m

Radar level sensor Endress+Hauser Micropilot FMR20B-AABADTBMWDGWEEC

Item number: 112227
EAN: 4250738180680
Corresponding accessories
Technical details

Radar level sensor

Radar - Time of Flight (free)

Liquids
bulk solids

20 m

Bluetooth
HART

± 5

11-30 V DC

4-20 mA
HART

-1-3 bar

G 1
G 1 1/2

PVC cable

15 m

PVDF

PBT-PC

-40-80 °C

-40-80 °C

IP66/IP68

Bluetooth
HART

CE
UKCA

Product description
Radar level sensor Endress+Hauser Micropilot FMR20B-AABADTBMWDGWEEC
The Micropilot FMR20B-AABADTBMWDGWEEC (FMR20B-15Q3/0) from Endress+Hauser is a non-contact 80 GHz radar level sensor for liquids and bulk solids with a range of up to 20 m. The integrated Bluetooth interface and Heartbeat Technology enable simple commissioning via the SmartBlue app as well as continuous device monitoring without interrupting the process. The FMR20B-AABADTBMWDGWEEC is supplied with a 4–20 mA output, a process pressure range of -1 to 3 bar, process connections G 1 1/2 (front) and G 1 (rear), and a 15 m cable length.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0