Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Radar level sensor
  • media: liquids
  • measuring range max: 15 m
  • output: 4-20 mA HART
  • front process connection: G 1 1/2 male thread
  • rear process connection: G 1 male thread
  • process pressure range: -1...3 bar
  • process temperature range: -40...80 °C
  • interfaces: Bluetooth (app)
  • cable length: 10 m

Radar level sensor Endress+Hauser Micropilot FMR20-AAPBMWDEWFE2

Item number: 106854
EAN: 4250738124813
Corresponding accessories
Corresponding accessories
Technical details

Radar level sensor

Radar - Time of Flight (free)

Liquids

15 m

Bluetooth
HART

± 2

5-30 V DC

4-20 mA

-1-3 bar

G 1/2 external thread
G 1 1/2 external thread
front process connection G 1 1/2 external thread; rear process connection G 1 external thread

PVC cable

10 m

PVDF

PVDF

-40-80 °C

-40-80 °C

IP66
IP68

Bluetooth
HART

CE
RoHS
RCM
UKCA

Product description
Radar level sensor Endress+Hauser Micropilot FMR20-AAPBMWDEWFE2
The Micropilot FMR20-AAPBMWDEWFE2 radar level sensor from Endress+Hauser provides continuous, non-contact level measurement; perfect for applications in the water and sewage industry, as well as to utilities in all industries. The FMR20 is among the first radar measurement devices with Bluetooth® app for start-up, operation and maintenance. The signal curve can be displayed on any Bluetooth®-ready smartphone or tablet (iOS, Android). The innovative chip design and the compact construction allow the device to fit perfectly in applications with limited space. The Micropilot FMR20-AAPBMWDEWFE2 radar level sensor is supplied with process connections G 1 and G 1 1/2 and a maximum measuring range of 15 m.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0