Surface mount enclosure, 1 installation point, Cable entry: 2 x M20, Mounting diameter: 22.3 mm, Colour: Grey/Black, Protection rating: IP66/IP67/IP69K, Material: Metal, With recess for label
Mounting adapter (front mounting), Holder for 3 modules, 1 x NO, Operating voltage: 5-500 V AC/DC, Dimensions (W x H): 30 x 40 mm, Installation width: 30 mm, Installation depth: 49.8 mm, Material: Plastic/Metal, Protection rating: IP20, Connection: Screw terminals
Mounting adapter (front mounting), Holder for 3 modules, 1 x NC, Operating voltage: 5-500 V AC/DC, Dimensions (W x H): 30 x 40 mm, Installation width: 30 mm, Installation depth: 49.8 mm, Material: Plastic/Metal, Protection rating: IP20, Connection: Screw terminals
The SIRIUS ACT 3SU1050-0AB10-0AA0 pushbutton from Siemens impresses with its flat construction and ergonomic design. The button with a black actuating element and a housing made of high-gloss metal, has an installation diameter of 22.3 mm and is easy to install. The 3SU1050-0AB10-0AA0 pushbutton fulfils all internationally relevant standards for worldwide use and is suitable for applications in all industrial areas.
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.