Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100/Pt1000 head temperature transmitter with NFC interface
  • Measuring range: programmable
  • Input: Pt100/Pt1000 as 3- or 4-wire
  • Output: 4-20 mA
  • Accuracy: 0.15 % of span
  • Supply voltage: 6-32 V DC
  • Housing material: PC/ABS + PA
  • Protection class: IP00
  • Installation: DIN-B connection head

Pt100/Pt1000 head temperature transmitter INOR APAQ-C130 RTD - 70C1300011

Item number: 108381
EAN: 4250738132719
Technical details

Temperature transmitter

-200 °C

850 °C

Pt100
Pt1000

± 0.15 K

NFC

6 V

32 V

DC

analogue

4-20 mA

Screw terminals

PC
PA
ABS

-40 °C

85 °C

IP00

NFC

CE

Product description
Pt100/Pt1000 head temperature transmitter INOR APAQ-C130 RTD - 70C1300011
The Pt100/Pt1000 head temperature transmitter APAQ-C130 RTD - 70C1300011 from INOR impresses with its brilliant performance and high reliability. The robust design of the transmitter is particularly insensitive to external influences such as EMC interference or vibration. Using NFC technology, the APAQ-C130 RTD - 70C1300011 head temperature transmitter can be configured via a smartphone. Due to the simple installation and commissioning, no expensive and tricky configuration tools are required.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0