Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pt100/Pt1000 compact temperature transmitter
  • Measurement range: -200 to 650°C configurable
  • Factory setting: 0 to 100 °C
  • Input: 1
  • Output: 4-20 mA loop-fed
  • Measuring elements: Pt100/Pt1000 (3-wire)
  • Accuracy: 0.1%
  • Interfaces: USB
  • Supply voltage: 8-35 V DC
  • Dimensions: 51.2 x 12.2 x 8.0 mm
  • Connection: M12 connector
  • Pt100/Pt1000 connection: soldered

Pt100/Pt1000 compact temperature transmitter NOVUS TxMini-M12 - 8806060606

Item number: 110288
EAN: 7899850616164
Technical details

Temperature transmitter

-200 °C

650 °C

Pt100
Pt1000

± 0.1 K

Configuration via software

8 V

35 V

DC

analogue

< 22 mA

4-20 mA

Connector M12

-40 °C

85 °C

USB

CE

Product description
Pt100/Pt1000 compact temperature transmitter NOVUS TxMini-M12 - 8806060606
The TxMini-M12 - 8806060606 compact temperature transmitter from NOVUS is used for the signal conversion of a Pt100/Pt1000 sensor, and is ideal for use in areas with limited space. The measurement range is from -200 to 650°C and is configurable. The factory setting has 0 to 100°C. The temperature transmitter has a loop-fed 4-20 mA analogue output and provides reliable and precise measurements for a host of industrial applications. Via a USB interface, the TxMini-M12 - 8806060606 compact temperature transmitter can be configured using free Windows® configuration software. Connects via an M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0