Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Insertion temperature probe
  • Sensor element: Pt100 (4-wire/thin-film)
  • Measuring range: -50...+400 °C
  • Probe length: 150 mm
  • Probe diameter: 3 mm
  • Probe material: AISI 316L (1.4404)
  • Accuracy: class B
  • Connection: M12 connector
  • 4-pin
  • Cable: 1 m (PVC)
  • Handle: polyamide with bend protection

Pt100 insertion temperature probe Senseca AX111-IH3-B-150-L01-P-M12 - 489029

Item number: 112696
EAN: 4058175733403
Technical details

Insertion probe

3 mm

-50 °C

400 °C

Pt100, class B

4

150 mm

M12 connector

1 m

PVC

200 °C

IP67

Factory automation

Product description
Pt100 insertion temperature probe Senseca AX111-IH3-B-150-L01-P-M12 - 489029
The AX111-IH3-B-150-L01-P-M12 - 489029 from Senseca is a high-temperature-resistant Pt100 insertion temperature probe with a large handle for mobile temperature measurement. The Pt100 measuring element in 4-wire technology is connected to meters of the PRO 11X series via the 4-pin M12 connector. The AX111-IH3-B-150-L01-P-M12 - 489029 is supplied with a Ø3 mm probe shaft made of AISI 316L (1.4404), a probe length of 150 mm and accuracy class B for the -50...+400 °C range.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0