Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Loop-fed process display
  • Display range: -1999 - 9999 or 9999 - -1999
  • Display: LED 4-digit/red
  • Measurement rate: 10 measurements/s
  • Power supply: 4-20 mA loop-fed
  • MAx. current load: 60 mA
  • Dimensions: 42.5 x 52.5 x 40.7 mm
  • Protection class: IP65
  • Connection: EN 175301-803 A (DIN 43650 A-shaped) valve connector

Process indicator NOVUS LoopView-N - 8817000200

Item number: 106497
EAN: 7899850612111
Technical details

Process display

-1999-9999
9999- -1999

42.5 mm

52.5 mm

40.7 mm

Valve plug EN 175301-803 A (DIN 43650 Form A)

ABS

-40 °C

85 °C

IP65

Product description
Process indicator NOVUS LoopView-N - 8817000200
The LoopView-N - 8817000200 loop-fed process display from NOVUS enables the display of multiple measurements, such as pressure, differential pressure, flow, pH, temperatures, or acceleration. The process display has a 4-digit display and enables the quick and simple configuration of display values and areas, decimal point position, the use of digital signal filters, user calibration, and the storage of the configured parameters, via two buttons. The LoopView-N - 8817000200 loop-fed process display with password protection is connected using a valve connector in accordance with the EN 175301-803 A (DIN 43650 A-shaped) standard, and features the appropriate connector and socket.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0