• Water syphon tube for pressure measuring instruments G 1/2
  • DIN 16282 or to industrial standards
  • Threaded connection G 1/2 B
  • U-Form
  • Max. 400 °C
  • Max. 160 bar
  • Material: Steel 1.0345

Process adapter WIKA 9091181

Item number: 103325
EAN: 4250738110007
Technical details

Water syphon tube for pressure measuring instruments

at 400 °C up to 160 bar

U-Form G 1/2

max. 400 °C

Threaded connection G 1/2 B on the pressure tap side

Product description
Process adapter WIKA 9091181
The water syphon tube 9091181 from WIKA made of steel 1.0345 in U-form is the ideal accessory for pressure measuring instruments (pressure gauges) for the measuring of liquids, gases and vapours.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0