Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (721 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure transmitter
  • Pressure measuring range: 0-25 bar
  • Process connection: G 1/2 B front-flush with O-ring
  • analogue output: 4-20 mA (2-wire)
  • Protection class: IP65
  • Angled connector: A-shaped

Pressure transmitter WIKA S-11 - 9023518

Item number: 106626
EAN: 4250738123380
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

0 bar

25 bar

No

< ± 0.5 %

10 V

30 V

DC

1

4-20 mA

yes

yes

G 1/2 external thread (front-flush)

Angular connector form A

Stainless steel

Stainless steel

NBR

-20 °C

80 °C

-30 °C

100 °C

IP65

Factory automation

Product description
Pressure transmitter WIKA S-11 - 9023518
The 9023518 electronic pressure transmitter from the S-11 series by WIKA operates within a pressure range from 0 to 25 bar. A 4-20 mA signal is available as an output function. The pressure transmitter has a G 1/2 B process connection with an O-ring. The electrical connection is established via an A-shaped angled connector and fulfils the requirements of protection class IP65. Due to its compact design, the S-11 - 9023518 electronic pressure transmitter is ideal for use in mechanical engineering, on pumps and compressors, and in pneumatic and hydraulic applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0