Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure transmitter
  • -1-0 bar
  • Process connection: G 1/4
  • Analogue output: 0-10 V
  • Protection rating: IP65
  • Form A angular connector

Pressure transmitter WIKA A-10 - 13417801

Item number: 101541
EAN: 4250738102439
Technical details

Electronic pressure transmitter

Relative pressure

-1 bar

0 bar

No

< ± 0.5 %

14 V

30 V

DC

1

0-10 V

no

no

2 bar

G 1/4 external thread

Angular connector form A

V4A (1.4404)

V4A (1.4404)

NBR

0 °C

80 °C

0 °C

80 °C

IP65

Factory automation

CE
EAC
cUlusPro

Product description
Pressure transmitter WIKA A-10 - 13417801
The 13417801 type A-10 electronic pressure transmitter from Wika operates in a pressure range from -1-0 bar. A 0-10 V signal is available as output function. The 13417801 pressure transmitter has a G 1/4 male process connection. The electrical connection is made via a form A angular connector with IP65 protection rating. Thanks to its compact design the 13417801 electronic pressure transmitter is ideal for use in mechanical engineering, on pumps and compressors as well as in pneumatic and hydraulic applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0