Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure transmitter
  • Media: liquids/gases
  • Pressure range: 0…10 bar
  • Overload: 40 bar
  • Relative pressure
  • Output: 4–20 mA
  • Accuracy: 0.3%
  • Process connection: Tri-Clamp ISO 2852 DN25–38 (1-1/2)
  • Process temperature range: -40…100 °C
  • Wetted parts: stainless steel (316L)
  • Housing material: stainless steel (316L)
  • Protection class: IP65/67
  • Connection: Tri-Clamp ISO 2852 DN25–38 (1-1/2)
  • 3-A
  • EHEDG

Pressure transmitter Endress+Hauser Cerabar PMP23-AA1M1PB3CJ

Item number: 112273
EAN: 4250738181144
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

10 bar

< ± 0.3 %

10 V

30 V

DC

1

4-20 mA
4-20 mA

yes

40 bar

Tri-Clamp ISO2852 DN25-38 (1-1/2")

Connector M12

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

-40 °C

85 °C

-40 °C

100 °C

IP65
IP67

for gases or liquids

CE
RoHS
RCM
EHEDG
3-A
UKCA

Product description
Pressure transmitter Endress+Hauser Cerabar PMP23-AA1M1PB3CJ
The Cerabar PMP23-AA1M1PB3CJ (PMP23-1123/0) from Endress+Hauser is a hygienic pressure transmitter with a flush-mounted piezoresistive sensor for measuring relative pressure in liquids/gases up to 0…10 bar (overload: 40 bar). The device meets the requirements of the food and pharmaceutical industries (EHEDG, 3-A) and offers an accuracy of 0.3% at process temperatures of -40…100 °C. The PMP23-AA1M1PB3CJ is supplied with a 4–20 mA output, a Tri-Clamp ISO 2852 DN25–38 (1-1/2) process connection, M12 IO-Link and protection class IP65/67.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0