Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Preset Counter
  • Functions: Pulse counting
  • Time switch/Meter/Rate/Batch
  • Counting method: Unidirectional/bidirectional/quadrature
  • Scalable
  • Outputs: 2 x Relay (5 A)
  • Sensor: PNP/NPN
  • 2 present values
  • LED-display 2 x 6-digit
  • Power supply: 90-270 V AC/DC
  • Panel cut-out: 69 x 69 mm
  • Installation depth: 83.7 mm
  • Connection: Screw terminals
  • Mounting: Switch panel mounting

Preset counter Selec XTC262

Item number: 109291
EAN: 4250738142114
Technical details

Meter

Pulse counting

LED

2 x 6-digit

Buttons

90-270 V AC/DC

72 mm

72 mm

88.2 mm

69 x 69 mm

83.7 mm

Panel mounting

Screw terminals

Front IP54

RS-485

CE

Product description
Preset counter Selec XTC262
The multifunctional Preset Counter XTC262 from Selec counts pulses and has a supply voltage ranging from 90 to 270 V AC/DC. Preset counters are typically used in areas in which the counting of parts or the measurement of time or lengths (e.g. coil windings) is required, as is the case, for example, in filling, cutting, and printing processes, and also in test facilities. Settings are configured via the 2 x 6-digit LED display, which visualises the current target and actual values. The Preset Counter XTC262 is intended for simple mounting in the control panel and is wired via the terminal connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0