Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1946 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (387 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Preset counter
  • Features: Pulse counting
  • Scalable
  • PNP/NPN
  • 2 preset values
  • LED display 1 x 6/1 x 4-digit
  • Supply voltage: 90-270 V AC/DC
  • Dimensions: 67 x 67 x 74 mm
  • Terminal connection
  • Control panel mounting

Preset counter Selec XC2200-CE

Item number: 104349
EAN: 4250738114029
Technical details

Meter

Pulse

LED

1 x 4-/1 x 6-digit

Buttons

90-270 V AC/DC

72 mm

72 mm

82.5 mm

67 x 67 mm

74 mm

Panel mounting

Screw terminals

Front IP54

Product description
Preset counter Selec XC2200-CE
The XC2200-CE multifunctional preset counter from Selec counts pulses and has a supply voltage of 90 to 270 V AC/DC. Preset counters typically find their application in areas where counting of quantities, times or lengths (e.g. coil windings) is required, such as in filling, cutting, and printing processes, or even in test benches. The settings are made via the 1 x 6 and 1 x 4-digit (red/green) LED display, which visualizes the current setpoint and actual value. The XC2200-CE preset counter is designed for easy mounting in the control panel and can be quickly wired through the proven terminal connections.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0