Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (1940 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (381 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (720 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Power analyzer ION Class A
  • Certified according to IEC 61000-4-30
  • Accuracy class: 0.2 S
  • Inputs: 3x Digital 30 V AC/ 3x Digital 60 V DC
  • Output: 1x Pulse
  • Supply voltage: 90...415 V AC
  • Measuring voltage: 57...400 V AC
  • Memory capacity: 512 MB
  • Interfaces: Modbus RTU/ION/DNP3/Modbus TC IP/RSTP 801.1d
  • Display: Colour TFT-LCD
  • Protection class: Enclosure IP30/ Front IP54

Power analyser Schneider Electric PowerLogic - METSEPM8340

Item number: 111292
EAN: 3606486874752
Technical details

Multifunction
Regenerative feedback analysis

Class A

LCD display backlight

Modbus TCP
Modbus RTU
DNP3

90...415 V AC

Pulse

96 mm

96 mm

77.5 mm

Panel mounting

Screw-type terminals

-25 °C

70 °C

Housing IP30/Front IP54

Product description
Power analyser Schneider Electric PowerLogic - METSEPM8340
The PowerLogic PM8340 - METSEPM8340 from Schneider Electric is a high-precision Power analyzers. Thanks to the internal colour TFT LCD display, all measured values are easy to read. The device features state-of-the-art measurement, analysis and communication technology, making it particularly suitable for demanding applications in power supply systems. The PM8340 has three Digital AC/DC Inputs as well as a pulse output and supports a variety of common Interfaces for flexible integration into different systems. The measuring voltage is in the range of 57...400 V AC. To ensure reliable operation, the device has an IP30 protection rating in the Enclosure and an IP54 rating on the front.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0