Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • AX polyester wall mounting control cabinet
  • Without viewing window
  • Dimensions (H x W x D): 250 x 350 x 150 mm
  • Incl. mounting plate (155 x 275 mm)
  • Single door (hinge can be reversed)
  • Cam locks: 1
  • PU gasket material: polyester
  • Colour: grey (RAL 7035)
  • Protection rating IP66



  • ***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case
  • the delivery is excluded from the free delivery offer***

Polyester wall mounting cabinet Rittal AX 1432.000 - 250 x 350 x 150

Item number: 110476
EAN: 4028177006348
Corresponding accessories
Corresponding accessories
Technical details

polyester control cabinet

1

no

AX

grey (RAL 7035)

250 mm

350 mm

150 mm

GRP

PUR

IP66

CE
UL
BUREAU VERITAS
cUL
LR

incl. mounting plate

Product description
Polyester wall mounting cabinet Rittal AX 1432.000 - 250 x 350 x 150
The polyester wall mounting cabinet AX 1432.000 from Rittal in the dimensions 250 x 350 x 150 mm is the polyester control cabinet with individual interior fittings. The polyester control cabinet has 1 cam lock with double bit (3 mm), which are interchangeable from left to right. Thanks to their robust design and PU gasket material, the AX series offers an IP66 protection rating, providing protection against water and dust. The scope of delivery of the AX 1432.000 includes the matching mounting plate made of galvanised sheet steel.

***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0