Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Enclosure
  • Colour: light grey transparent
  • Dimensions (H x W x D): 320 x 220 x 150 mm
  • Material: Polycarbonate
  • Protection class: IP66/IP67
  • Temperature range: -40-80 °C
  • Incl. screws for mounting plate/DIN rail

Polycarbonate enclosure FIBOX NEO PC 322215 T - 4811000

Item number: 107823
EAN: 6418074311382
Corresponding accessories
Corresponding accessories
Technical details

Enclosure

yes

grey (RAL 7035)

smokey transparent

220 mm

320 mm

150 mm

PC

PUR

IK09

yes

-40-120 °C

-40-80 °C

IP66
IP67

Product description
Polycarbonate enclosure FIBOX NEO PC 322215 T - 4811000
The NEO PC 322215 T - 4811000 enclosure from FIBOX with the dimensions 320 x 220 x 150 mm is manufactured using high-quality injection moulding technology. The robust polycarbonate enclosure with transparent light grey cover complies with protection class IP66/IP67. Thanks to the wide temperature range of -40-80 °C, the enclosure is suitable for the installation and protection of electrical and electronic components in many areas of application. The scope of delivery of the NEO PC 322215 T - 4811000 enclosure includes screws for the mounting plate or DIN rails.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0