Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PNOZmulti 2 relay output module
  • Safe outputs: 2 (relay)
  • Status display: LED
  • Supply voltage: 24 V DC
  • Dimensions (W x H x D): 22.5 x 101.4 x 120 mm
  • Connection depends on selected accessories

    ***Returns are only possible if the product is unopened***

PNOZmulti 2 relay output module Pilz 772146 - PNOZ m EF 2DOR

Item number: 109479
EAN: 4046548103649
Corresponding accessories
Technical details

Relay output module (fail-safe)

2

PL e/4

SIL 3

9.58 E-11

24 V DC

24 V DC

6 A

22.5 mm

101.4 mm

120 mm

DIN-rail 35 mm

Push-in
Screw terminals

0 °C

60 °C

IP20

EN IEC 61511
EN IEC 61508
EN ISO 13849-1

CE
cULus
TÜV
UKCA

Product description
PNOZmulti 2 relay output module Pilz 772146 - PNOZ m EF 2DOR
The Relay Output Module PNOZmulti 2 772146 - PNOZ m EF 2DOR from Pilz is used for the connection of a Base Unit PNOZmulti 2. It has 2 safe relay outputs. The Relay Output Module PNOZmulti 2 772146 - PNOZ m EF 2DOR can be mounted on a DIN35 rail. The connection terminals are not included and must be ordered as additional accessories. You can choose between screw and spring clamp terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0