Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M17/M23 connector holder (Big)
  • Material: glass-fibre-reinforced polyamide
  • Fire behaviour: self-extinguishing in accordance with UL94-V0
  • Suitable for: M17 and M23 circular connectors
  • Fixing hole: for M6 screw
  • Scope of delivery: 2 holders
  • Each fitted with Velcro tape 145 x 20 mm
  • Special feature: integrated alignment aid
  • Packaging unit: 5 sets

Plug holder HEBOTEC 3014-210-145B - SHBD 17/23 6

Item number: 112864
EAN: 4251827907003
Technical details

Plug holder

PA

1 piece

Product description
Plug holder HEBOTEC 3014-210-145B - SHBD 17/23 6
The Big SHBD 17/23 6 - 3014-210-145B connector holder from HEBOTEC is a set designed for the secure mounting of an M17 or M23 industrial plug-in connector. The two holders are each mounted using an M6 cylindrical screw and precisely positioned relative to one another using the integrated alignment aid; the plug-in connector is then placed between the stop plates without any play and secured using the Velcro strip guided through the channel. The 3014-210-145B is supplied as a set comprising two brackets made from glass-fibre-reinforced polyamide to UL94-V0, each fitted with a 145 mm long FRT hook-and-loop tape (20 mm wide) to UL94-V2, in a packaging unit containing 5 sets.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0