Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Plastic pipe cutter for plastic pipes and sealing sleeves
  • For clean
  • Chip-free cutting of plastic pipes and electrical conduit
  • Cutting range: Ø 20 to 56 mm
  • For wall thicknesses up to 2.4 mm or 3.5 mm for soft plastic pipes
  • Rotatable blade block
  • Integrated spare blades
  • Locking mechanism for safe transport
  • Dimensions: 72 x 85 x 44 mm

Plastic tube cutter KNIPEX 90 22 10 BK

Item number: 112802
EAN: 4003773087311
Corresponding accessories
Technical details

Work tools

Product description
Plastic tube cutter KNIPEX 90 22 10 BK
The KNIPEX BiX® (90 22 10 BK) is a compact plastic pipe cutter designed for a variety of applications involving the processing of plastic pipes and sealing sleeves. The tool cuts unreinforced plastic pipes and electrical conduit with diameters ranging from 20 to 56 mm cleanly and without producing chips in just a few turns. Thanks to the rotatable blade block, the BiX can cut both tubes and sealing sleeves to standard specifications with a minimal wall clearance. The integrated locking mechanism ensures safe transport, whilst two spare blades are carried directly within the tool. Thanks to its compact design, the BiX fits comfortably in the hand and allows for convenient working even in confined installation spaces.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0