Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PID temperature and process controller
  • Inputs: 1 x Thermocouple type J/K/T/R/S/C/E/B/N/L/U/W/Pt100 sensors - analogue
  • Outputs: 2x Relay/1 x analogue
  • PID signal output: Analogue/PWM
  • Supply voltage: 90...270 V AC/DC
  • Units: °C/°F
  • Display: LED indication (2 x 4-digit)
  • Adjustment: Buttons
  • Ambient temperature: 0...50 °C
  • Dimensions: 48 x 48 x 110 mm (1/16 DIN)
  • Connection: Screw terminals
  • Mounting: Panel mounting (Panel cutout 45.5 x 45.5 mm)

PID temperature and process controller Selec PID500-U-0-1

Item number: 110715
EAN: 4250738162044
Corresponding accessories
Technical details

Temperature and process controller

Process control
Temperature control

LED indication (2 x 4-digit)

90-270 V AC/DC

1

4-20 mA
Pt100
Thermoelement Type K
Thermoelement Type J
Thermoelement Type T
Thermoelement Type S
Thermoelement Type E
Thermoelement Type N
Thermoelement Type R
Thermoelement Type B
RTD
0-10 V DC

3

4-20 mA
0-10 V

Relay

Relay

48 mm

48 mm

48 x 48 mm

Panel mounting

0 °C

50 °C

IP30
IP65

Product description
PID temperature and process controller Selec PID500-U-0-1
The PID500-U-0-1 PID temperature controller from Selec is suitable for demanding process and temperature control applications and offers PID control without programme segmentation. With universal inputs and outputs as well as an analogue re-transmission output, the device can be used for a wide range of applications. Selec's PID500-U-0-1 supports a supply voltage of 90...270 V AC and fits into 1/16 DIN format control panels.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0