Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Monitoring relay
  • Features: Monitoring and protection of phase sequence/phase failure/phase imbalance for 3-phase systems
  • Alarm output: 1 x NO/NC
  • Supply voltage: 154-500 V AC
  • Dimensions: 17.5 x 90 x 60 mm
  • Mounting: 35 mm DIN-rail
  • Terminal connection

Phase monitoring relay Selec 600PSR-CE

Item number: 104300
EAN: 8906030304007
Corresponding accessories
Technical details

Monitoring relay

Phase sequence monitoring
Phase failure monitoring
Phase asymmetry monitoring

< 0.2 s

1 x NO/NC

154-500 V AC

NO: 5 A/250 V AC; NC: 3 A/250 V AC

17.5 mm

90 mm

60 mm

DIN-rail 35 mm

Screw terminals

0 °C

50 °C

IP20
IP40
IP50

Product description
Phase monitoring relay Selec 600PSR-CE
The 600PSR-CE phase monitoring relay from Selec for 3-phase systems monitors the phase sequence, phase loss and phase imbalance of your system. For an alarm output, you have a NC or NO contact available. The 600PSR-CE phase monitoring relay with a supply voltage of 154 to 500 V AC is designed for easy DIN rail mounting and can be wired quickly via the screw terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0