Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • pH sensor
  • measuring range: 0...14 pH
  • process pressure: 0.8...17 bar abs.
  • process temperature: 0... 135°C
  • temperature sensor: NTC 30K
  • shaft length: 120 mm
  • protection class: IP68
  • interfaces: Memosens
  • process connection: Pg 13.5

pH sensor Endress+Hauser Memosens CPS11E-AA7BAA2

Item number: 106965
EAN: 4250738125452
Corresponding accessories
Corresponding accessories
Technical details

pH sensor

potentiometric

Temperature measurement
pH measurement

0-14 pH

0,8-17 bar

Pg 13.5

Memosens plug-in head

FKM/FPM (Viton)
Glass
PTFE
Silver
Silver chloride

0 °C

135 °C

IP68

Memosens

CE
UKCA

Product description
pH sensor Endress+Hauser Memosens CPS11E-AA7BAA2
The pH sensor Memosens CPS11E-AA7BAA2 from Endress+Hauser is used for precise potentiometric measurement of the pH value and is used in the chemical industry, power plants or in processing plants, among others. The measurement takes place in a measuring range of 0...14 pH. The sensor with a shaft length of 120 mm can store extensive calibration and process data through Memosens 2.0 technology, which is the perfect basis for IIoT services.

The pH sensor Memosens CPS11E-AA7BAA2 is connected via a Memosens CYK10 measuring cable, which is available separately.

The pH sensor CPS11E-AA7BAA2 is successor product of CPS11D-7BA21.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0