Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2011 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (26 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (386 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (15 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (27 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (722 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1579 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Waterproof pH/Redox (ORP) meter
  • With pH electrode GE 114 WD
  • Function: pH measurement/Redox measurement
  • Measuring ranges: 0-14 pH/-5-105°C/-1,500-1,500 mV
  • Display: LCD 3-line with backlight
  • Power supply: 2 x AA batteries (included)
  • Housing material: ABS
  • Housing dimensions: 108 x 54 x 28 mm
  • Protection rating: IP65/IP67
  • Cable length: 1 m
  • Electrode connection: BNC
  • Additional inputs: Socket for temperature sensors Pt1000 (2 x 4 mm)/socket for combination electrodes (4 mm)

pH/Redox (ORP) meter Senseca ECO511-114 - 487060

Item number: 110284
EAN: 4058175720373
Corresponding accessories
Corresponding accessories
Technical details

pH/Redox (ORP) meter

pH measurement
Redox measurement

pH electrode

0-14 pH
-1500-1500 mV
-5-105 °C

Batteries 2 x AA

ABS

-20 °C

50 °C

IP65/IP67

Product description
pH/Redox (ORP) meter Senseca ECO511-114 - 487060
The waterproof pH/Redox (ORP) meter ECO511-114 - 487060 from Senseca is a hand-held measuring device and measures in a range of 0-4 pH, -5-105°C and -1,500-1,500 mV. It is suitable for measurements e.g. in aquaculture, plant cultivation, laboratories, quality assurance or the food industry. The pH meter ECO511-114 - 487060 has a 3-line LCD display with backlight and is powered by two AA batteries, which are included in the scope of delivery. The pH electrode GE 114 WD has a 1 m silicone cable and is connected via a BNC connector. Redox electrodes can also be connected via the BNC connection. Furthermore, the pH/Redox measuring device has an input socket for a Pt1000 sensor for temperature measurement and a socket for combination electrodes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0