Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Overload relay for motor protection
  • Setting range: 1.2...1.8 A
  • Size: TeSys K
  • Auxiliary contacts 1 x NC/NO contact
  • Trip class: CLASS 10
  • Display: Trip indicator (yellow)
  • Connection: Screw terminals

Overload relay Schneider Electric TeSys LR2K0307

Item number: 107657
EAN: 3389110230437
Technical details

Thermal overload relay

CLASS 10 A

3

1 x NO/NC

TeSys Deca
TeSys LRK

1.2-1.8 A

1.8 A

6 kV

45 mm

58 mm

65 mm

Screw-type terminals

-20 °C

55 °C

IP20

CE
UL
CSA
UKCA

Product description
Overload relay Schneider Electric TeSys LR2K0307
The TeSys LR2K0307 thermal overload relay from Schneider Electric is used for current-dependent overload protection in the main circuit. Thanks to its setting range of 1.2 to 1.8 A, the TeSys LR2K0307 overload relay offers optimum protection for motors and installations. One NC contact and one NO contact are available as auxiliary contacts and the connection is made via screw terminals. Monitoring relays are used in all areas of electrical switchgear technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0