Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • NAMUR isolating amplifier
  • 1-channel
  • change-over contact
  • input signal: < 1.2 mA blocking/> 2.1 mA conducting
  • output signal: relay contact (change-over contact)
  • switching voltage/switching current maximum: 250 V DC/2A
  • connection: screw terminals
  • supply voltage: 24 V DC
  • setting: DIP switch
  • mounting: DIN 35 rail

NAMUR isolating amplifier Endress+Hauser RLN22-AA1A

Item number: 106839
EAN: 4250738124660
Technical details

Supply isolator

1

DIP switch

24 V DC

switch

< 1.2 mA; > 2.1 mA

Changer

DIN-rail 35 mm

Screw terminals

NAMUR

CE

Product description
NAMUR isolating amplifier Endress+Hauser RLN22-AA1A
The 1-channel isolating amplifier RLN22-AA1A from Endress+Hauser has been designed for the safe operation of, for example, proximity sensors or level limit switches according to IEC 60947-5-6. The device can detect power faults such as interruptions or short circuits from sensors or mechanical switching contacts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0