Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • MQTT broker
  • Interfaces: 4 x Ethernet (10/100 Mbit/s)
  • Operating modes: switch mode or firewall mode
  • Protocols: MQTT V3.1.1 and MQTT V5
  • Configuration via integrated web interface
  • Functions: Storing and forwarding MQTT messages
  • User management
  • ACL management
  • TLS encryption
  • Configuration export/import
  • Secure coupling of two networks (Conduit)
  • Suitable for machine
  • Factory and cloud communication
  • Mounting: DIN rails

MQTT broker Helmholz 700-462-MQB01

Item number: 112642
EAN: 4250738183834
Corresponding accessories
Technical details

Coupler

Ethernet

10/100 Mbit/s

18 V DC

30 V DC

76 x 58.5 x 32.5 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting
4 x RJ45

Plastic
Aluminium

0 °C

60 °C

IP20

Product description
MQTT broker Helmholz 700-462-MQB01
The Helmholz MQTT broker 700-462-MQB01 enables the centralised management and forwarding of MQTT messages in industrial networks. As a standalone MQTT broker, the device connects machines, control systems, edge devices and cloud applications, ensuring reliable data exchange based on the publish/subscribe principle. It supports MQTT protocol versions V3.1.1 and V5. The advantages of the MQTT broker include local data processing without an external cloud connection, user and access rights management (ACL), TLS encryption for secure communication, and convenient configuration and diagnostics via an integrated web interface. The device features an Ethernet interface with four switched RJ45 ports and can be operated with a supply voltage of 18 to 30 V DC (X1 and X2).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0